Shop All Platform Trucks
Global Industrial
Platform Truck w/Hardwood Deck, 60 x 30, 1400 Lb. Capacity, 5 Rubber Casters
Mfr # 952505
Zoro # G108610542
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Material Hardwood Deck, Steel Handle
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952505
- Zoro # G108610542
- UPC # 707022337830
- Country of Origin Viet Nam
- Category Platform Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Hardwood Deck, Steel Handle |
Assembled | No |
Description
Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1741)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- VESTIL Adj. Step Mate Stand, 2 Step, 24 x 23" (ASP-24)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (30077 YELLOW)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 30, 2000 Lb. Capacity (952122)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 1000 Lb. Capacity, 5 Polyurethane Casters (952509)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity (952130)
- GLOBAL INDUSTRIAL Aluminum Deck Narrow Aisle High End Narrow Aisle U-Boat Platform Truck 63 x 16 1500 Lb. (242045)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 48 x 30, 1000 Lb. Capacity (952107)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241510)
- VESTIL Traction Drive Cart 1 Shelf 33 in 750 lb 24 3/4 x 46 (NE-CART-3)
- Global Industrial Platform & Panel Trucks