Shop All Platform Trucks
Global Industrial
Platform Truck w/Hardwood Deck, 54 x 27, 1000 Lb. Capacity, 5 Polyurethane Casters
Mfr # 952511
Zoro # G108611136
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 in
- Overall Length 54 in
- Overall Width 27 in
- Material Hardwood Deck, Steel Handle
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952511
- Zoro # G108611136
- UPC # 707022332064
- Country of Origin Viet Nam
- Category Platform Trucks
Dimensions
Overall Height | 31 in |
Overall Length | 54 in |
Overall Width | 27 in |
Details
Material | Hardwood Deck, Steel Handle |
Assembled | No |
Description
Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 5 x 30mm (D216)
- S&G TOOL AID SUCTION CUP (SG87360)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR)
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- GLOBAL INDUSTRIAL 24W Steel Handle, For Deck Platform Truck (252813)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 1400 Lb. Capacity, 5 Rubber Casters (952503)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (232612)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (232622)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2400 Lb. Capacity, 8 Rubber Casters (952501)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 72" (NBB30728PH)
- Global Industrial Platform Trucks