Shop All Platform Trucks
Global Industrial
Platform Truck w/Hardwood Deck, 48 x 24, 2400 Lb. Capacity, 8 Rubber Casters
Mfr # 952501
Zoro # G508591656
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Material Hardwood Deck, Steel Handle
- Assembled No
- Weight 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952501
- Zoro # G508591656
- UPC # 707022333207
- Country of Origin Viet Nam
- Category Platform Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Hardwood Deck, Steel Handle |
Assembled | No |
Weight | 83 |
Description
Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Hyd Wheel Dolly, L 38 3/4 In, W 39 1/2 In. (HW93766)
- DAYTON Cable Guide (EW-30)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-10)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW73)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 24, 2400 Lb. Capacity (952132)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1200 Lb. Capacity, 8 Pneumatic Casters (952504P)
- GLOBAL INDUSTRIAL Depot Platform Truck, 4 Wheel, Steel Grating Deck, 60 x 30, 2000 Lb. Capacity (241870)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (952518)
- GLOBAL INDUSTRIAL Wood Deck Platform Truck w/Removable Handles, 2400 Lb. Capacity, 8 Mold-On Rubber Wheels (241683)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 36 x 24, 1200 Lb. Capacity (952110P)
- ZORO SELECT Platform Truck, 4000lb, 36in x 24in, 42in H (EPT24368PH95)
- Global Industrial Platform Trucks