Shop All Platform Trucks
Global Industrial
Platform Truck w/Hardwood Deck, 48 x 24, 1000 Lb. Capacity, 5 Polyurethane Casters
Mfr # 952509
Zoro # G208611258
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 in
- Overall Length 48 in
- Overall Width 24 in
- Material Hardwood Deck, Steel Handle
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 952509
- Zoro # G208611258
- UPC # 707022333238
- Country of Origin Viet Nam
- Category Platform Trucks
Dimensions
Overall Height | 31 in |
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Hardwood Deck, Steel Handle |
Assembled | No |
Description
Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR 18 In Belt for 16 Ft Slider Slider Bed (BGP18X32'-6" CLIPPER)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EEF4-902-7)
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass/Aluminum Two-Way Stepladders. (07081)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 36 x 24, 1200 Lb. Capacity (952110P)
- GLOBAL INDUSTRIAL Wood Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330038)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 1000 Lb. Capacity, 5 Polyurethane Casters (952511)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 30, 1200 Lb. Capacity (952113P)
- GLOBAL INDUSTRIAL Structural Foam Plastic Deck Platform Truck, 60 x 30, 2500 Lb. Capacity (241438)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (232622)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- Global Industrial Platform & Panel Trucks