Shop All Platform Trucks
Global Industrial
Platform Truck - Aluminum Diamond Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters
Mfr # 232612
Zoro # G908591553
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Material Aluminum Diamond Tread
- Color Silver
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 232612
- Zoro # G908591553
- UPC # 707022333771
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Aluminum Diamond Tread |
Color | Silver |
Assembled | No |
Weight | 85 |
Description
Maximum strength, lightweight deck makes this the perfect choice for moving bulk product. All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle sold separately. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1603NFX20)
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- US CARGO CONTROL Plastic End Cap w/ Install Holes for Horizontal E-Track (ETECAP)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- GLOBAL INDUSTRIAL Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330036)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 72 x 36, 2400 Lb. Capacity (952138)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241510)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (952504)
- GLOBAL INDUSTRIAL Depot Platform Truck, 6 Wheel, Steel Grating Deck, 60 x 30, 3200 Lb. Capacity (241871)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 1400 Lb. Capacity, 5 Rubber Casters (952500)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 24, 1200 Lb. Capacity (952112P)
- Global Industrial Platform Trucks