Shop All Security Seals
Global Industrial
Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK
Mfr # 670477WH
Zoro # G308612285
product price: $33.79
/pk 100, $0.34/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Truck Seal
- Security Seal Primary Material Polyethylene
- Primary Color White
- Useable Length 7/1/2002
- Width 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670477WH
- Zoro # G308612285
- UPC # 707022451918
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7/1/2002 |
Width | 2/5 in |
Details
Security Seal Type | Truck Seal |
Security Seal Primary Material | Polyethylene |
Primary Color | White |
Description
This extremely versatile, fixed length truck seal is compact, highly tamper resistant and user friendly. A favorite for truck doors but also suited to drums, containers, gates etc. 60 lb. breaking strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, Legal, 3 mil, PK50 (52226)
- SHURTAPE General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m (562GS49018)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Orange, 100PK (670479OR)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Red, 100PK (670479RD)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Green, 100PK (670477GN)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- MILL ROSE Mill Rose 4001446 Blue Monster Silver 520 x 0.5 in. Thread Seal Tape - Pack of 30 (4001446)
- Global Industrial Protective Packaging