Shop All Security Seals
Global Industrial
Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Blue, 100PK
Mfr # 670477BL
Zoro # G708612168
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Truck Seal
- Security Seal Primary Material Polyethylene
- Primary Color Blue
- Useable Length 7/1/2002
- Width 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670477BL
- Zoro # G708612168
- UPC # 707022451963
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7/1/2002 |
Width | 2/5 in |
Details
Security Seal Type | Truck Seal |
Security Seal Primary Material | Polyethylene |
Primary Color | Blue |
Description
This extremely versatile, fixed length truck seal is compact, highly tamper resistant and user friendly. A favorite for truck doors but also suited to drums, containers, gates etc. 60 lb. breaking strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3 (T10643)
- MAYNE Newport Plus Mail Post - Black (5813-B)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- UNIVERSAL Highlighter Set, Chisel Tip, Fluorescent Colors PK5 (UNV08850)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Orange, 100PK (670479OR)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, White, 100PK (670483WH)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- Global Industrial Security Seals