Shop All Security Seals
Global Industrial
Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Black, 100PK
Mfr # 670477BK
Zoro # G808612228
product price: $33.79
/pk 100, $0.34/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Truck Seal
- Security Seal Primary Material Polyethylene
- Primary Color Black
- Useable Length 7/1/2002
- Width 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670477BK
- Zoro # G808612228
- UPC # 707022451925
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7/1/2002 |
Width | 2/5 in |
Details
Security Seal Type | Truck Seal |
Security Seal Primary Material | Polyethylene |
Primary Color | Black |
Description
This extremely versatile, fixed length truck seal is compact, highly tamper resistant and user friendly. A favorite for truck doors but also suited to drums, containers, gates etc. 60 lb. breaking strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELEVANT PLAY Mad Mattr, Purple, PK2 (210500)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- LEXMARK 701C Cyan Toner Cartridge 1K YLD (70C10C0)
- BUSINESS SOURCE Rubberbands, Size 105, 1Lb, PK60 (15726)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Green, 100PK (670477GN)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, White, 100PK (670483WH)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- Global Industrial Protective Packaging