Shop All Trash Cans
Global Industrial
Plastic Trash Can with Lid & Dolly, 55 Gallon Yellow
Mfr # 240464YLB
Zoro # G611865187
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 38-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240464YLB
- Zoro # G611865187
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 38-1/4 in |
Details
Color | Yellow |
Material | Plastic |
Item | Mobile Trash Can |
Description
These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal, and wonftt corrode, chip, crack or peel. These garbage cans nest when empty to save valuable storage space. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. Flat lid helps protect contents and keeps odors in. The included dolly converts the receptacle into an easy-to-move portable container. Includes five 3in non-marring swivel casters. Garbage can and lid are NSF approved. 1 Year Limited Warranty. Includes: 1 55 Gallon Trash Can, 1 55 Gallon Flat Lid, and 1 Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 2L Foam Hand Soap Cartridge (ANT2LT)
- DAYTON Hose Adapter (61HW23)
- BEHRENS Hot Dipped Pail 5Qt (1205)
- STALWART Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray (75-ST6059)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Blue (240464BLB)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Bright Orange (240464BORB)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641439BK)
- GLOBAL INDUSTRIAL Round Green, Plastic (240460GN)
- GLOBAL INDUSTRIAL Plastic Outdoor Trash Can, Hinged Lid, 60 Gallon, Gray (732315)
- GLOBAL INDUSTRIAL Square Blue, Plastic (237279BL)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 15 1/4 in Dia, Open Top, LLDPE (FG295700BEIG)
- Global Industrial Trash Cans