Shop All Trash Cans
Global Industrial
Plastic Trash Can with Lid & Dolly, 55 Gallon Blue
Mfr # 240464BLB
Zoro # G111864949
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Height 38-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240464BLB
- Zoro # G111864949
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 38-1/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Mobile Trash Can |
Description
These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal, and wonftt corrode, chip, crack or peel. These garbage cans nest when empty to save valuable storage space. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. Flat lid helps protect contents and keeps odors in. The included dolly converts the receptacle into an easy-to-move portable container. Includes five 3in non-marring swivel casters. Garbage can and lid are NSF approved. 1 Year Limited Warranty. Includes: 1 55 Gallon Trash Can, 1 55 Gallon Flat Lid, and 1 Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91002)
- TRINITY PLASTICS 10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 1 mil, Black, 500 PK (100392)
- LEXOL Lexol pH Leather Tack Cleaner Step 1 16.9 oz. (10035)
- TRIMACO FireRetardnt Surfce Protectn, 393ftLx3ftW (87010)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641598SS)
- GLOBAL INDUSTRIAL Round Silver, Aluminum (240718)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641440GY)
- GLOBAL INDUSTRIAL Rectangle Wall Mount Trash Can, Silver, Stainless Steel (641437SS)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240456BN)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240462BL)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG130400BLA)
- Global Industrial Trash Cans