Shop All Trash Cans
Global Industrial
Plastic Trash Can with Lid & Dolly, 44 Gallon Black
Mfr # 240462BKB
Zoro # G711864738
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240462BKB
- Zoro # G711864738
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 36 in |
Details
Color | Black |
Material | Plastic |
Item | Mobile Trash Can |
Description
These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal, and wonftt corrode, chip, crack or peel. These garbage cans nest when empty to save valuable storage space. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. Flat lid helps protect contents and keeps odors in. The included dolly converts the receptacle into an easy-to-move portable container. Includes five 3in non-marring swivel casters. Garbage can and lid are NSF approved. 1 Year Limited Warranty. Includes: 1 44 Gallon Trash Can, 1 44 Gallon Flat Lid, and 1 Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA 160OZ Hard Surf Refill (WM700056002)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (GRP36200-GY)
- 3M High Productivity Pad 7300, 10 in, PK5 (7300)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Silver, Steel (641313SS)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (615153)
- GLOBAL INDUSTRIAL Plastic Outdoor Trash Can, Hinged Lid, 60 Gallon, Gray (732315)
- GLOBAL INDUSTRIAL Round Hands Free Trash Can, Silver, Stainless Steel (641592SS)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641414BK)
- UMBRA Skinny Silver Wastebasket (082610-560)
- Global Industrial Trash Cans