Shop All Trash Cans
Global Industrial
Plastic Trash Can with Lid & Dolly, 20 Gallon Gray
Mfr # 240458GYB
Zoro # G911864910
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240458GYB
- Zoro # G911864910
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28 in |
Details
Color | Gray |
Material | Plastic |
Item | Mobile Trash Can |
Description
Global Industrial Plastic Garbage Can with Lid & Dolly - 20 Gallon Gray. These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal, and wonftt corrode, chip, crack or peel. These garbage cans nest when empty to save valuable storage space. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. Flat lid helps protect contents and keeps odors in. The included dolly converts the receptacle into an easy-to-move portable container. Includes five 3in non-marring swivel casters. Garbage can and lid are NSF approved. 1 Year Limited Warranty. Includes: 1 20 Gallon Trash Can, 1 20 Gallon Flat Lid, and 1 Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- SCOTCH-BRITE Toilet Scrubber Starter Kit, 1 Handle and 5 Scrubbers (558-SK-4NP)
- BEST SANITIZERS Refillable Wiping System, White, Canister, Polyester, 160 Wipes, 9 1/2 in x 7 1/4 in, Unscented (SS10017P)
- CLOROX TOILET WAND REFILL 10PK (1717)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 20 Gallon White (240458WHB)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Bright Orange (240464BORB)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641600SS)
- GLOBAL INDUSTRIAL Plastic Outdoor Trash Can, Hinged Lid, 60 Gallon, Gray (732315)
- GLOBAL INDUSTRIAL Round Black, Steel (615154)
- GLOBAL INDUSTRIAL Half Round Metal Trash Can, Silver, Stainless Steel (641594SS)
- BSC PREFERRED Rubbermaid Brute Trash Can - 10 Gallon, Gray (H-1853GR)
- Global Industrial Trash Cans