Shop All Trash Cans
Global Industrial
Plastic Trash Can with Lid, 55 Gallon Bright Orange
Mfr # 240464BORCL
Zoro # G811865260
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Orange
- Material Plastic
- Height 34-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240464BORCL
- Zoro # G811865260
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 34-1/4 in |
Details
Color | Bright Orange |
Material | Plastic |
Item | Utility Trash Can |
Description
Made of seamless leak-proof polyethylene plastic resin. Durable construction ensures it wonftt chip, crack, peel, or corrode. Empty can is designed to nest for added storage. Dispose and remove your waste easily with the Global Industrial Plastic Trash Can with Lid. Equipped with molded-in handles for a sturdy grip and added comfortespecially when the can is full, this receptible is ideal for all janitorial and maintenance needs. Its durable plastic construction is easy to clean and wonftt corrode, while the rolled formed top rim is reinforced for added strength and longevity. Cans of a similar size will nest when empty to save facilities valuable storage space and the lid offers protection from spills, foul odors, and keeps pests, such as rats and racoons, at bay. NSF approved. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Microfiber Cloth 9" x 9", Blue (MFC24)
- PROTEAM Dome Filter w/ Foam Media (100030)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 44 Gallon Yellow (240462YLCL)
- GLOBAL INDUSTRIAL Round Slatted Trash Can, Black, Steel (260803BK)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (615153)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240462BL)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Blue (261927BL)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (239577GY)
- SAFCO 30 gal Pentagon Trash Can, Black, 18" Dia, Open Top, HDPE (9485BL)
- Global Industrial Trash Cans