Shop All Toilet Seat Covers
Global Industrial
Plastic Toilet Seat Cover Dispenser 16W x 2-1/5D x 11H, White
Mfr # 641155
Zoro # G908619639
original price:
$11.55
10% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 16
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641155
- Zoro # G908619639
- UPC # 707022327008
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 16 |
Details
Color | White |
Material | Plastic |
Description
Constructed of durable plastic with a white finish that complements any decor. For use with half fold toilet seat covers. Holds up to 500 seat covers - one 250 seat cover pack for in-use, and one spare 250 seat cover pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Tissues, 12 PK (6100B)
- MIDWEST RAKE Gauge Rake Frame, 36" L, 82" Handle (57012)
- BRAWNY Brawny Professional Disposable Towel, 0 Sheets, Grey/Red, 2 PK (54323)
- DIAL Body Wash Refill 6 PK (99804)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- KRYSTAL DEODORANT & RESTROOM PRODUCTS Premium Toilet Seat Cover (BWKK5000)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HG-2500)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK125 (7410)
- IMPACT PRODUCTS Covers, Seat, Toilet, Half Fold, PK5000 (25177673)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- Global Industrial Toilet Seat Covers