Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Stanchion Post, 40H, Safety Orange
Mfr # 708552SO
Zoro # G408620913
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe With Uv Inhibitors
- Rope Color Orange
- Includes Stanchion Only. Chain Not Included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708552SO
- Zoro # G408620913
- UPC # 810037127058
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Post Material | Hdpe With Uv Inhibitors |
Rope Color | Orange |
Includes | Stanchion Only. Chain Not Included. |
Description
Stanchions are an ideal, cost-effective crowd control solution. Each stanchion stands 40-inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you to easily attach plastic chain not included or it can be run in a continuous length. Great for sporting events, parking lots, malls, theaters, construction sites, schools, hotels, and more. Perfect for forming lines, directing crowds, or restricting access to protect people and property.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners (03-167-FR-P)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- CAROLINA SHOE Work Boots, Mens, 11.5, D, Lace Up, Oxford, PR (CA1520)
- HY-KO Wooden Stake - 36In Sign Stake, 50PK (A40601)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL 2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base (670749)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, White (670605)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Black (954112BK)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Yellow/Black (954112YB)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- Global Industrial Crowd Control