Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Stanchion Post, 40H, Red
Mfr # 708552RD
Zoro # G308620884
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe With Uv Inhibitors
- Rope Color Red
- Includes Stanchion Only. Chain Not Included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708552RD
- Zoro # G308620884
- UPC # 810037127034
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Post Material | Hdpe With Uv Inhibitors |
Rope Color | Red |
Includes | Stanchion Only. Chain Not Included. |
Description
Stanchions are an ideal, cost-effective crowd control solution. Each stanchion stands 40-inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you to easily attach plastic chain not included or it can be run in a continuous length. Great for sporting events, parking lots, malls, theaters, construction sites, schools, hotels, and more. Perfect for forming lines, directing crowds, or restricting access to protect people and property.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ6)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- KASK Mirror Visor for the Zenith helmets (39528)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Safety Pink (954112SP)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3in Reflective Bands, 49inH, Orange (670603)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Cautionion Belt (MS630-YW-CAUYB-75)
- Global Industrial Crowd Control