Shop All Stacking Chairs
Global Industrial
Plastic Stack Chair, Navy
Mfr # B449424
Zoro # G608621031
product price: $94.45
/ea
Sold in multiples of 4 for $377.80
Free Shipping & Returns
$377.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31 in
- Office Chair Style Stacking Chairs
- Depth 22-1/2 in
- Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B449424
- Zoro # G608621031
- UPC # 707022454087
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Height | 31 in |
Depth | 22-1/2 in |
Width | 17-1/2 in |
Details
Item | Guest / Side Chair |
Office Chair Style | Stacking Chairs |
Description
he chairs can be stacked up to 40 high. Easy lift handle allows strong grip when moving and storing chairs. Removable protective floor glides guard against skidding. Chairs come in pack of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- BOSS Dolly For Chair Model B1400 (D100)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- FLASH FURNITURE Advantage Titan Black Student Stack School Chair, 18" (ADV-TITAN-18BLK)
- KFI Stacking Chair, Armless, Gray Fabric (420CH-1501)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- Global Industrial Seating