Shop All Stacking Chairs
Global Industrial
Plastic Stack Chair, Black
Mfr # B449432
Zoro # G108621043
product price: $97.85
/ea
Sold in multiples of 4 for $391.40
Free Shipping & Returns
$391.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17-1/2 in
- Height 31 in
- Office Chair Style Stacking Chairs
- Depth 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B449432
- Zoro # G108621043
- UPC # 707022454070
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Width | 17-1/2 in |
Height | 31 in |
Depth | 22-1/2 in |
Details
Item | Office Chair |
Office Chair Style | Stacking Chairs |
Description
The chairs can be stacked up to 40 high. Easy lift handle allows strong grip when moving and storing chairs. Removable protective floor glides guard against skidding. Chairs come in packs of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- FLASH FURNITURE Yellow Plastic Stack Chair (RUT-238A-YL-GG)
- Global Industrial Seating