Shop All Dollies
Global Industrial
Plastic Office Dolly, 24L x 16W
Mfr # 251862
Zoro # G408657360
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Assembled Yes
- Platform Style Flush Deck
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 251862
- Zoro # G408657360
- UPC # 707022127509
- Country of Origin China
- Category Dollies
Dimensions
Height | 4-1/2 in |
Details
Material | Plastic |
Color | Blue |
Item | General Purpose Dolly |
Assembled | Yes |
Platform Style | Flush Deck |
Weight | 7 |
Description
One piece molded polyethyleneMolded in carry handle for portabilityWont warp, rot or splinter Equipped with a 3'L nylon rope for easy pulling 3 polyeurethane swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- DLM Dock Leveler, Gas Shock (Spring) (Oth258 (DOTH2582)
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1200 Lb. Capacity (952156B)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Rotating Multi-Directional Machine Dolly 2200 Lb. Cap. (6-11456)
- Global Industrial Hand Trucks & Dollies