Shop All Toilet Paper Dispensers & Holders
Global Industrial
Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll
Mfr # 640904
Zoro # G808657816
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Gray
- Dispenser Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 640904
- Zoro # G808657816
- UPC # 707022322065
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.75 in |
Width | 11-1/2 in |
Height | 11-1/2 in |
Dispenser Height | 5.5 in |
Depth | 5-1/2 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Gray |
Dispenser Mounting | Wall |
Finish | Smoke |
Type | Jumbo |
Description
Dispenser features a durable plastic construction with smoke gray cover. Features keyed tumbler lock to help prevent tampering and vandalism. Mounts easily to the wall or partition. Accepts jumbo tissue rolls up to 9 with a core of 2-1/2 or larger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- BERRY GLOBAL 100CT 40x46 BLK Liner (742539)
- MULE KICK DRAIN CLEANER LIQUID, QUART, 12PK (25-1011R)
- 3M Scouring Pad, 6"L, 9"W, Nylon, Wh, PK60 (00048011074450)
- GLOBAL INDUSTRIAL Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray (640934)
- GLOBAL INDUSTRIAL Stainless Steel Jumbo Bathroom Tissue Dispenser, One 9 Roll (640903)
- GLOBAL INDUSTRIAL Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish (640933)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- BOBRICK Roller, Toilet Tissue (4288-9)
- Global Industrial Toilet Paper Dispensers & Holders