Shop All Curb Ramps
Global Industrial
Plastic Hand Truck Curb Ramp, 1000 Lb. Cap.
Mfr # 988730
Zoro # G708612199
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 27 in
- Length 2-1/4 in
- Overall Height 4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 988730
- Zoro # G708612199
- UPC # 707022323666
- Country of Origin China
- Category Curb Ramps
Dimensions
Width | 27 in |
Length | 2-1/4 in |
Overall Height | 4 in |
Details
Item | Hand Truck Curb Ramp |
Material | Plastic |
Color | Yellow |
Description
Strong high-density polyethylene ramp1H side rails and a non-slip surface Meets OSHA requirements for use as Curb Ramp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE Strap-Winch 15Ft X 2In, #F14214 (F14214)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 36 In. L (CRP 2736)
- MAGLINER Curb Ramp, Used w 5PWC3, 5PWC4 (RDCR)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 36" W, 36" L (Q8453)
- FLEMING SUPPLY Fleming Supply Portable Curb Ramp, 1000lb Capacity Riser for Loading Docks, Driveways, Thresholds (533462WVF)
- PYLE Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR44 (PCRBDR44)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Weight: 48 lb (Q9298)
- Global Industrial Ramps