Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Ground Pole, 35H, Safety Orange
Mfr # 708553SO
Zoro # G308653424
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe With Uv Inhibitors
- Includes Ball Top, C-Hook, Pole & Ground Stake
- Rope Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708553SO
- Zoro # G308653424
- UPC # 810037127102
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Post Material | Hdpe With Uv Inhibitors |
Includes | Ball Top, C-Hook, Pole & Ground Stake |
Rope Color | Orange |
Description
Plastic Ground Poles are a durable and cost-effective crowd control solution. The 2.5-inch ground pole stands 35-inches above the ground with a 14.5-inch stake. Two c-hooks on the top of the outdoor pole allow you easily attach a chain not included. This versatile ground pole is ideal for forming lines, directing crowds, or restricting access to protect people and property. Global Industrial Plastic Ground Poles are lightweight, strong, and durable and will not rust. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167462-RSLG)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.97" H , 210PK (ZT-LSL-78-602-10)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- GLOBAL INDUSTRIAL Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red (269386RD)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Safety Pink (954112SP)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H (652835)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, White (670605)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- Global Industrial Crowd Control