Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Ground Pole, 35H, Black
Mfr # 708553BK
Zoro # G408653423
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe With Uv Inhibitors
- Rope Color Black
- Includes Ball Top, C-Hook, Pole & Ground Stake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708553BK
- Zoro # G408653423
- UPC # 810037127065
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Post Material | Hdpe With Uv Inhibitors |
Rope Color | Black |
Includes | Ball Top, C-Hook, Pole & Ground Stake |
Description
Plastic Ground Poles are a durable and cost-effective crowd control solution. The 2.5-inch ground pole stands 35-inches above the ground with a 14.5-inch stake. Two c-hooks on the top of the outdoor pole allow you easily attach a chain not included. This versatile ground pole is ideal for forming lines, directing crowds, or restricting access to protect people and property. Global Industrial Plastic Ground Poles are lightweight, strong, and durable and will not rust. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Airless Spray Encapsulant, 8 oz, Coverage 35 to 40 Sq Ft per Can (6410-8oz-C12)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- 3M Deck Adapter, For 3PCID, 3MCID, 4 In.H (3MDA)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue (670604)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H (652835)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3in Reflective Bands, 49inH, Orange (670603)
- GLOBAL INDUSTRIAL Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red (269386RD)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- RUBBERMAID COMMERCIAL Cone Barricade System Replacement Belt Cassette, 7 ft, Yellow/Black/Silver (FG6287L10000)
- Global Industrial Crowd Control