Shop All Folding & Event Tables
Global Industrial
Plastic Folding Table, 48 x 24, White
Mfr # 695812
Zoro # G108661278
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24 in
- Length 48 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695812
- Zoro # G108661278
- UPC # 707022449823
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 24 in |
Length | 48 in |
Height | 29 in |
Details
Item | Folding Table |
Shape | Rectangle |
Description
This durable table's legs fold up in seconds for a compact overall storing thickness of only 1-3/4.The moisture-proof polyethylene top provides ample workspace and is resistant to corrosion and staining. Reinforced heavy-gauge 1-1/8 steel tube frame and legs for superior stability and strength. Legs lock in both the open and closed position for reliable safety. White top with gray frame. BIFMA tested. Supports evenly distributed weight up to 400 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- GLOBAL INDUSTRIAL 36 x 36 Plastic Folding Table, 29H, White (695852)
- GLOBAL INDUSTRIAL Folding Round Plastic Table, 60, White (256560)
- GLOBAL INDUSTRIAL 8 Foot Plastic Folding Table (277626)
- GLOBAL INDUSTRIAL Plastic Folding Table, 60 x 30, White (695811)
- CORRELL Round Commerical Folding Utility Table, 48" Dia. W, 29" H, High Pressure Laminate Top, Walnut (CF48PX-01)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- Global Industrial Office & School Tables