Shop All Structural Framing System Accessories
Global Industrial
Plastic End Cap, 1-5/8 x 7/8, White
Mfr # 713123
Zoro # G808661233
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Astm D471
- For Use With Global Industrial & Unistrut
- Type End Cap
- Finish Plastic
- Size 1-5/8 x 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 713123
- Zoro # G808661233
- UPC # 707022353168
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Size | 1-5/8 x 7/8 |
Details
Material | Astm D471 |
For Use With | Global Industrial & Unistrut |
Type | End Cap |
Finish | Plastic |
Color | White |
Description
The Plastic White End Cap is made of impact resistant polypropylene for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut framing system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- DC CARGO E-Track Shelf Brackets, 2PK (ETFSB-2)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- GLOBAL INDUSTRIAL 4 Hole Adjustable Hinge, Electro-Galvanized Zinc, 8-1/4L (713116)
- GLOBAL INDUSTRIAL Plastic End Cap, 1-5/8 x 1-5/8, White (713122)
- GLOBAL INDUSTRIAL 2 Hole Adjustable Hinge, Electro-Galvanized Zinc, 4-3/4L (713115)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- 80/20 Snap Hook, Spring (2108)
- Global Industrial Structural Framing Systems