Shop All Structural Framing System Accessories
Global Industrial
Plastic End Cap, 1-5/8 x 1-5/8, White
Mfr # 713122
Zoro # G608661228
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Astm D471
- For Use With Global Industrial & Unistrut
- Type Plastic White End Cap
- Finish Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 713122
- Zoro # G608661228
- UPC # 707022353151
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Size | 1-5/8 |
Details
Material | Astm D471 |
For Use With | Global Industrial & Unistrut |
Type | Plastic White End Cap |
Finish | Plastic |
Color | White |
Description
The Plastic White End Cap is made of impact resistant polypropylene for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut framing system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x72in, LdCap 800lb (1872GY)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- ECONOCO Garment Rack Cover & Support Bars (PT2464)
- GLOBAL INDUSTRIAL 2 Hole Adjustable Hinge, Electro-Galvanized Zinc, 4-3/4L (713115)
- GLOBAL INDUSTRIAL 4 Hole Adjustable Hinge, Electro-Galvanized Zinc, 8-1/4L (713116)
- GLOBAL INDUSTRIAL Plastic End Cap, 1-5/8 x 7/8, White (713123)
- 80/20 Cable Mount Block 1/4 Turn Nylon Blk (12316)
- 80/20 Magnetic Door, Bracket (2745)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- 80/20 Drop In T-Nut, 1/4-20, 1/4 Turn (3933)
- Global Industrial Structural Framing Systems