Shop All Dollies
Global Industrial
Plastic Dolly with Rubber Padded Deck, 4 Casters
Mfr # 241345
Zoro # G508610456
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Assembled Yes
- Height 7-1/4 in
- Platform Style Padded Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241345
- Zoro # G508610456
- UPC # 707022055550
- Country of Origin China
- Category Dollies
Dimensions
Height | 7-1/4 in |
Details
Material | Plastic |
Color | Yellow |
Item | Rubber Ends Dolly |
Assembled | Yes |
Platform Style | Padded Deck |
Weight | 16 |
Description
One-piece high impact molded polyethyleneEasy-to-cleanFlush deck for easy loading/unloadingSteel loop allows dolly to be easily towedSteel reinforced in critical areas for added strengthNon-marring rubber padded deck offers added cargo protection 4 non-marring rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Zn Plate (P21S-UP040R-14)
- DAYTON Stop Sleeve, 1/4 In, Aluminum, PK10 (2VKD1)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1200 Lb. Capacity (952156B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1000 Lb. Capacity (952156)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- TIIGER Pole Mount Transformer Dolly (HA0075)
- Global Industrial Dollies