Shop All Dollies
Global Industrial
Plastic Dolly with Flush Deck, 5 Casters
Mfr # 241529
Zoro # G608610479
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Assembled Yes
- Platform Style Flush Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241529
- Zoro # G608610479
- UPC # 707022055567
- Country of Origin China
- Category Dollies
Details
Material | Plastic |
Item | General Purpose Dolly |
Assembled | Yes |
Platform Style | Flush Deck |
Description
One-piece high impact molded polyethyleneEasy-to-cleanFlush deck for easy loading/unloadingSteel loop allows dolly to be easily towedSteel reinforced in critical areas for added strength5 non-marring rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- US CARGO CONTROL Single Stud Fitting w/ Round Ring - Black (1519-SSRBL)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1000 Lb. Capacity (952156)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- Global Industrial Hand Trucks & Dollies