Shop All Dollies
Global Industrial
Plastic Dolly with Flush Deck, 4 Casters
Mfr # 241344
Zoro # G908610483
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Assembled Yes
- Platform Style Flush Deck
- Weight 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241344
- Zoro # G908610483
- UPC # 707022055543
- Country of Origin China
- Category Dollies
Dimensions
Height | 6-1/4 in |
Details
Material | Plastic |
Color | Yellow |
Item | General Purpose Dolly |
Assembled | Yes |
Platform Style | Flush Deck |
Weight | 14 |
Description
One piece 30L x 18W high-impact molded polyethylene dollies are lightweight and easy to clean. Will not rot, warp or splinter. Steel reinforced in critical areas for added strength. Convenient steel loop allows dolly to be towed with a rope or a chain. Flush Deck allows cargo to be loaded or unloaded easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- DURASTAR Caster;4x1.25 Swvl Fork, Total Lock; 4x1.25 Polyurethane/Polyolefin Wh (21TL414PPU34X-01)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-8)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Silver (EE2802TTX3)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- ZORO SELECT General Purpose Dolly, 300 lb. (10Z910)
- Global Industrial Dollies