Shop All Attached Lid Containers
Global Industrial
Plastic Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Blue
Mfr # 257809BL
Zoro # G208623923
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Height 12-7/8 in
- Used With Bin or Container Style Plastic Hinge
- Length 21-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257809BL
- Zoro # G208623923
- UPC # 707022110853
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Height | 12-7/8 in |
Length | 21-7/8 in |
Width | 15-1/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
Monoflo DC2115-12 Attached Lid Distribution Containers design is loaded with features to make it the easy choice. By replacing the metal hinge pin and reinforcing several key impact areas, the new design is safer, cost-effective, stronger, more durable and 100% recyclable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins Divider Box DC2025 16-1/2" x 10-7/8" x 2-1/2", Gray (DC2025 Grey)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Blue (DC2012-07BBLUE)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (PB74-3 Blue)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Gray (257808)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Blue (257811BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- GLOBAL INDUSTRIAL Gray Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Blue (257812BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 27-3/16x16-5/8x12-1/2, Gray (257814)
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge (39120RED)
- Global Industrial Attached Lid Containers