Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Chain Barrier, 2x50'L, White
Mfr # 954113WH
Zoro # G308620907
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe
- Overall Length 50 in
- Weight 4
- Includes 50' Of 2" Chain
- Rope Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 954113WH
- Zoro # G308620907
- UPC # 810037127492
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 50 in |
Details
Post Material | Hdpe |
Weight | 4 |
Includes | 50' Of 2" Chain |
Rope Color | White |
Description
Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the plastic chain barrier with stanchions, poles, and cone connectors all sold separately to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115840)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Hexagonal Base, 49inH, Orange (670682)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Safety Pink (954112SP)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- GLOBAL INDUSTRIAL Portable Reflective Delineator Post with Square Base, 49inH, Orange (670681)
- MONTOUR LINE Stanchion Post and Rope Fixed Base Black Post Crown Top (CXF-BK-CN)
- Global Industrial Crowd Control