Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Chain Barrier, 1-1/2x50'L, Yellow/Black
Mfr # 954112YB
Zoro # G608591792
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe
- Overall Length 50 in
- Rope Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 954112YB
- Zoro # G608591792
- UPC # 707022456050
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 50 in |
Details
Post Material | Hdpe |
Rope Color | Black/Yellow |
Description
Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use plastic barrier chains with stanchions, poles, and cone connectors all sold separately to create strong visual barriers in a wide variety of indoor and outdoor settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- SURTEK Garden Boots 6 (137566)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- ARIAT Size 10-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Yellow Powder Coated Steel, 102L x 40H (652835)
- GLOBAL INDUSTRIAL 2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base (670749)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, White (670605)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- Global Industrial Crowd Control Post & Ropes