Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Chain Barrier, 1-1/2x50'L, White
Mfr # 954112WH
Zoro # G908620765
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe
- Overall Length 50 in
- Rope Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 954112WH
- Zoro # G908620765
- UPC # 707022456067
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 50 in |
Details
Post Material | Hdpe |
Rope Color | White |
Description
Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use plastic barrier chains with stanchions, poles, and cone connectors all sold separately to create strong visual barriers in a wide variety of indoor and outdoor settings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- GLOBAL INDUSTRIAL 2 Portable Delineator Posts with Cone Bar, Orange, Hexagonal Base (670749)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue (670604)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, White (670605)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red (269386RD)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- Global Industrial Crowd Control