Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Chain Barrier, 1-1/2x50'L, Safety Orange
Mfr # 954112SO
Zoro # G008620771
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe
- Overall Length 50 in
- Rope Color Safety Orange
- Weight 3
- Includes 50' Of 1-1/2" Safety Orange Plastic Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 954112SO
- Zoro # G008620771
- UPC # 810037127249
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 50 in |
Details
Post Material | Hdpe |
Rope Color | Safety Orange |
Weight | 3 |
Includes | 50' Of 1-1/2" Safety Orange Plastic Chain |
Description
Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the plastic chain barrier with stanchions, poles, and cone connectors all sold separately to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-Z-Fit Disposable Corded Ear Plugs, Bell Shape, NRR 28 dB, Yellow, S, 200 Pairs (312-1222)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- BRADY Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (128912)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-518)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, White (670605)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Safety Pink (954112SP)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- SIMPSON STRONG-TIE Simpson Strong Tie LCE4Z-WEST 4x End Post Cap (748022)
- Global Industrial Crowd Control