Shop All Crowd Control Post & Ropes
Global Industrial
Plastic Chain Barrier, 1-1/2x50'L, Green
Mfr # 954112GN
Zoro # G108620800
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Material Hdpe
- Overall Length 50 in
- Weight 3
- Rope Color Green
- Includes 50' Of 1-1/2" Green Plastic Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 954112GN
- Zoro # G108620800
- UPC # 810037127164
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 50 in |
Details
Post Material | Hdpe |
Weight | 3 |
Rope Color | Green |
Includes | 50' Of 1-1/2" Green Plastic Chain |
Description
Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the plastic chain barrier with stanchions, poles, and cone connectors all sold separately to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- CARHARTT Size 13 Men's Western Boot Steel Work Boot, Brown (CMP1200 13W)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 24 in Height, Plastic (JBDE73)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, X-Large, Yellow (8050-SA XL)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue (670604)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, Black (954112BK)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Safety Orange (708552SO)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- Global Industrial Crowd Control