Shop All Utility Knives
Global Industrial
Plastic Box Cutter
Mfr # 412405
Zoro # G508620332
product price: $9.65
/ea
Sold in multiples of 6 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1/9/2016
- Overall Height 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412405
- Zoro # G508620332
- UPC # 707022402989
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Blade Width | 1/9/2016 |
Overall Height | 15/16 in |
Description
These plastic box cutters allow precision corrugated box cutting for warehouses, packaging areas, receiving departments, and other related environments. The plastic construction is both strong and impact resistant making it ideal for harsh working conditions. Easy grip handle improves user control while reducing hand fatigue for optimal performance and comfort. Blue color finish promotes high visibility in dim or cluttered work areas. No assembly required. Package quantity is 6. Color finish is Blue. Dimensions are 6-5/16L x 1-9/16W x 15/16H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- SITEPRO AL8-32 32X Automatic Level (45-D8932)
- GLOBAL INDUSTRIAL All-in-One Package Opener (412407)
- KERSHAW Boot Knife, Fixed Blade Utility, 8.7" L (4007)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/2 in L (KCJ-XC-40G)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20G)
- OLYMPIA TOOLS KNIFE CAMO TURBO X (33-130)
- KLEIN TOOLS Pocket Knife Black Drop-Point Blade Drop Point, 8.203" L (44220)
- SATA Self-Retracting Utility Knife (ST93442SC)
- Global Industrial Utility Knives