Shop All Attached Lid Containers
Global Industrial
Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Gray
Mfr # 257812
Zoro # G308623892
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Height 13-3/4 in
- Length 25-1/4 in
- Width 16-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257812
- Zoro # G308623892
- UPC # 707022110174
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Height | 13-3/4 in |
Length | 25-1/4 in |
Width | 16-1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
QUANTUM Attached Lid Tote - 24-1/2x15x13-3/4Attached lid is padlockable.
Injection-molded polyethyleneStack when full, nest when emptyHandles on endsTextured, non-slip bottom for use on conveyorsMeets FDA standards
Injection-molded polyethyleneStack when full, nest when emptyHandles on endsTextured, non-slip bottom for use on conveyorsMeets FDA standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Gray (257813)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Blue (442218BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 18x13x15, Gray (270281GY)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Gray (257808)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39085BLUE)
- Global Industrial Attached Lid Containers