Shop All Attached Lid Containers
Global Industrial
Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Blue
Mfr # 257812BL
Zoro # G908623896
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 25-1/4 in
- Used With Bin or Container Style Plastic Hinge
- Width 16-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 257812BL
- Zoro # G908623896
- UPC # 707022110181
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 25-1/4 in |
Width | 16-1/4 in |
Height | 13-3/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
Monoflo DC2515-14 Attached Lid Distribution Containers are reliable industrial totes can be vital to an organization's efficiency. Monoflo's plastic storage totes are designed to be nestable and stackable, making storage and distribution simple. True Form ergonomic carrying handles are designed for safer lifting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBSS)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH805MOBBL)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket White (9910081230)
- GLOBAL INDUSTRIAL Plastic Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Blue (257809BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 27-3/16x16-5/8x12-1/2, Gray (257814)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Blue (257811BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 18x13x15, Gray (270281GY)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- AKRO-MILS Clear Attached Lid Container, Plastic, Steel Hinge, 12 gal Volume Capacity (39120SCLAR)
- Global Industrial Attached Lid Containers