Shop All Folding Security Gates
Global Industrial
Pivoting Double Gate - 12'W Expanded - 6.5'H
Mfr # 968108
Zoro # G208654941
product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Height 6-1/2 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 968108
- Zoro # G208654941
- UPC # 707022338677
- Country of Origin China
- Category Folding Security Gates
Dimensions
Height | 6-1/2 in |
Details
Color | Gray |
Material | Steel |
Description
RELIUS SOLUTIONS Pivoting Double Gate - 12'W Expanded - 6.5'HInclude 2 steel swivel casters to ease maneuverability and center drop pin to stabilize closed doors.
Lattice gates fold flat to the side for easy accessCan be recessed or surface mounted, brackets includedSturdy -3/4 steel channel constructionLift and turn locking mechanism accepts a padlock with up to a -1/2 dia. shaftExpanding the gate will cause a 33-1/2 gap between the gate and floor, over-extending the gate will increase this gap.
Lattice gates fold flat to the side for easy accessCan be recessed or surface mounted, brackets includedSturdy -3/4 steel channel constructionLift and turn locking mechanism accepts a padlock with up to a -1/2 dia. shaftExpanding the gate will cause a 33-1/2 gap between the gate and floor, over-extending the gate will increase this gap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE2801DFX12)
- PEERLESS CHAIN 3/8 V10 EYE FOUNDRY HK, UPC, 8477400 (8477400)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- GLOBAL INDUSTRIAL 16'W Double Folding Security Gate, 6-1/2'H (968116)
- GLOBAL INDUSTRIAL 16'W Double Folding Security Gate, 8'H (968118)
- GLOBAL INDUSTRIAL 12'W Double Folding Security Gate, 8'H (968110)
- GLOBAL INDUSTRIAL 5-1/2'W Single Folding Security Gate, 6-1/2'H (968132)
- GLOBAL INDUSTRIAL 7-1/2'W Single Folding Security Gate, 8'H (968148)
- GLOBAL INDUSTRIAL 5-1/2'W Single Folding Security Gate, 5'H (968130)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 7'H (SSG1275)
- Global Industrial Dock Gates & Doors