Shop All Body Weight Scales
Global Industrial
Physician Beam Scale with Height Rod, 450 Lbs Capacity, 10-7/8L x 20-7/8W x 58-7/16H
Mfr # 318504
Zoro # G308620259
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Weighing Surface Width 20-7/8
- Overall Height 58-7/16 in
- Housing Material Steel
- Case Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 318504
- Zoro # G308620259
- UPC # 707022347570
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 20-7/8 |
Overall Height | 58-7/16 in |
Details
Housing Material | Steel |
Case Color | White |
Description
Mechanical beam scale with height rod is made of steel for strength and durability. Die-cast aluminum dual beam is eye level for convenient readout visibility. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes retractable square height rod for height measurement accuracy. Weight capacity is 450 lbs. FDA approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI 2015 Compliant Class A Type I & II First Aid Kit for 25 Ppl, 89Pc (90588)
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- HONEYWELL Gauze Compress, 4In, NonAdhrnt, Unitized (020768)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- GLOBAL INDUSTRIAL Wheelchair Scale, 1,000 lb x 0.5 lb, 41-5/16L x 38-1/4W x 2-3/4H (244701)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1027 Baseline Metal Absolute Plus Axis Goniometer; 9 in. Arms (12-1027)
- ESCALI Extra Large Display Bathroom Scale (XL200)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- DORAN LCD Chair Scale, 250kg/550 lb. Cap., 0.1kg/0.2 lb. Graduations (DS8150)
- Global Industrial Body Weight Scales