Shop All Workbench Accessories
Global Industrial
Pedestal Dolly Base, 16x20x5
Mfr # 607CP28
Zoro # G009146386
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Depth 20 in
- Height 5 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607CP28
- Zoro # G009146386
- UPC # 707022055628
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 16 in |
Depth | 20 in |
Height | 5 in |
Details
Material | Steel |
Color | Gray |
Type | Pedestal Dolly Base |
Description
All-welded steel constructionEasily attaches to bottom of pedestal to create mobile tools and parts storage center4 non-marring rubber swivel casters 2-locking 130 lbs capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Pipe, Steel, 1.25 in Pipe Size, 48000 lb Tensile Strength (4NXW6)
- AKRO-MILS AkroBins Plastic Strg Bins, Clear, PK6 (08212SCLAR)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP12-CLEAR)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506Q)
- GLOBAL INDUSTRIAL Caster Kit For Stainless Steel Workbenches, 5 Swivel Locking Casters, 4PK (493571)
- GLOBAL INDUSTRIAL Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Blue (249296CBL)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 72W (493688)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- GLOBAL INDUSTRIAL Shop Desk Cabinet Riser Kit, 12W x 12D x 44-1/2H, Blue (249623)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- Global Industrial Workbench Components