Shop All Protective Packaging Accessories
Global Industrial
Paper Crumpler, 24W
Mfr # 412621
Zoro # G708648570
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12-1/2 in
- Width 48 in
- Height 8-3/16 in
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412621
- Zoro # G708648570
- UPC # 707022468190
- Country of Origin Taiwan, Province of China
- Category Protective Packaging Accessories
Dimensions
Depth | 12-1/2 in |
Width | 48 in |
Height | 8-3/16 in |
Details
Color | Black |
Material | Steel |
Description
Give your products and materials the paper cushioning they need. The Global Industrial Paper Crumpler, 24 is made to easily feed in kraft paper and have crumpled paper ready to grab, pull, and tear. The wide design is ideal for mounting on long tables or any hard wall surface. The safety blade is made of solid steel which allows long lasting cutting performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Book, Memo, End-Open, 3X5, We 12PK (BSN90651)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Pink Ink/Barrel, PK12 (27009)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A979)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L (244269)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- GLOBAL INDUSTRIAL Tilt Indicator, Yellow (412646)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- Global Industrial Protective Packaging