Shop All Panel & Sheet Carts
Global Industrial
Panel, Sheet & Lumber Truck with Carpeted Deck, 2000 Lb. Capacity, 60L x 30W
Mfr # 241443C
Zoro # G508611200
product price: $745.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Material Carpet Padded Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241443C
- Zoro # G508611200
- UPC # 707022330541
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Carpet Padded Steel |
Color | Gray |
Description
Transport plywood, drywall, lumber, pipe and other long, bulky products with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Additional Upright, Steel, 60 In. L (004-0023)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG15B16)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60x30, 1200 Lb. Capacity (585232)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2400 Lb. Capacity (585228)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- Global Industrial Panel & Sheet Carts