Shop All Panel & Sheet Carts
Global Industrial
Panel, Sheet & Lumber Truck with Carpeted Deck, 1200 Lb. Capacity, 60L x 30W
Mfr # 241445C
Zoro # G708611130
product price: $735.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Color Gray
- Material Carpet Padded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241445C
- Zoro # G708611130
- UPC # 707022333887
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Color | Gray |
Material | Carpet Padded Steel |
Description
Transport plywood, drywall, lumber, pipe and other long, bulky products with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00700)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB015-10)
- NO BULL PRODUCTS No Bull Stabilizer Bumpers, 30PK (HW-001-009)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2000 Lb. Cap., Without Uprights (241543)
- GLOBAL INDUSTRIAL 12 Upright Frame for 60L Adjustable Panel Truck, 2PK (585236)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 X 30, 2400 Lb. Capacity (585231)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- Global Industrial Platform & Panel Trucks