Shop All Mailer Envelopes
Global Industrial
Panel Face Envelopes, Packing List Enclosed, 5-1/2Wx10L, Orange, 1000PK
Mfr # 354714
Zoro # G508642846
product price: $66.45
/pk 1000, $0.07/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 10 in
- Length 5-1/2 in
- Material Plastic
- Thickness 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 354714
- Zoro # G508642846
- UPC # 707022469678
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 10 in |
Length | 5-1/2 in |
Details
Color | Clear |
Material | Plastic |
Thickness | 2 |
Description
Prevent damage to your shipping labels with the Global Industrial, Packing List Enclosed Envelopes. Made of durable plastic, which protects the documents inside, these labels are ideal for keeping out dirt and moisture and best for use in places such as warehouses, packing, and distribution centers. Simply peel off the paper backing and apply to any package. Its clear face and orange label, ensures easy readability and its back-loading feature prevents theft or tampering. Measurements: 5-1/2 L x 10 W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Clock Replacement Ribbon, Black (4000R)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- BAND-IT Strapping Buckle, 3/4 In., Banding, PK50 (GRC356)
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- GLOBAL INDUSTRIAL #00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK (412517)
- GLOBAL INDUSTRIAL #00 Self Seal Bubble Mailers, 5W x 10L, Gold, 250PK (412527)
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- GLOBAL INDUSTRIAL #1 Self Seal Bubble Mailers, 7-1/4W x 12L, Gold, 100PK (412529)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle (MFL882)
- Global Industrial Mailing Tubes & Cartons