Shop All Mailer Envelopes
Global Industrial
Panel Face Envelopes, Packing List Enclosed, 12L x 10W, Yellow, 500PK
Mfr # 354717
Zoro # G908620222
product price: $86.15
/pk 500, $0.17/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 10 in
- Length 12 in
- Material Plastic
- Thickness 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 354717
- Zoro # G908620222
- UPC # 707022469708
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 10 in |
Length | 12 in |
Details
Color | Clear |
Material | Plastic |
Thickness | 2 |
Description
Prevent damage to your shipping labels with the Global Industrial, Packing List Enclosed Envelopes. Made of durable plastic, which protects the documents inside, these labels are ideal for keeping out dirt and moisture and best for use in places such as warehouses, packing, and distribution centers. Simply peel off the paper backing and apply to any package. Its clear face and yellow label, ensures easy readability and its back-loading feature prevents theft or tampering. Measurements: 10 L x 12 W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Standard Post, Black, Powder Coated, In Ground, - (4895BLK)
- C-LINE PRODUCTS Name Badges, Pin Style, Insert, 4x3", PK100 (94043)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x10", Clear (R1010)
- NEENAH PAPER Cardtock, TerrestrialTeal, 250, PK250 (22109)
- GLOBAL INDUSTRIAL #2 Self Seal Bubble Mailers, 8-1/2W x 12L, Gold, 100PK (412530)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Packing List Enclosed, 5-1/2Wx10L, Orange, 1000PK (354714)
- GLOBAL INDUSTRIAL #4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK (412532)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- GLOBAL INDUSTRIAL #00 Self Seal Bubble Mailers, 5W x 10L, Gold, 250PK (412527)
- GLOBAL INDUSTRIAL #00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK (412517)
- QUALITY PARK Envelope, Catalog, Pln, 10X13 Pk (QUAR1582)
- Global Industrial Mail Supplies