Shop All Pallet Jacks
Global Industrial
Pallet Truck, 5500 Lb. Capacity, 21 x 36
Mfr # 251785
Zoro # G708826008
product price: $563.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 21 in
- Material Steel
- Color Yellow
- Handle Type General purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 251785
- Zoro # G708826008
- UPC # 707022112970
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 36 in |
Overall Width | 21 in |
Details
Material | Steel |
Color | Yellow |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Standard Forks |
Description
21W x 36L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This pallet jack has a 3-function hand control raise, neutral and lower and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures long, dependable service of this skid lift jack. Floor protective polyurethane steer and load wheels. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Trestle Brackets, 300 lb., Aluminum Mill (26044)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- LIFT-ALL Wire Mesh Sling, L 14 ft., VLL 12000 lb. (10T110X14)
- US CARGO CONTROL 2" x 18' Green Ratchet Strap w/ Double J Hook (5018WH-GRN)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36 (168036)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- GLOBAL INDUSTRIAL Quick Lift Pallet Jack Truck, 27 x 48, 5500 Lb. Capacity (168081)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks (988944)
- GLOBAL INDUSTRIAL Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity (168041)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- Global Industrial Pallet Jacks & Pallet Tilters