Shop All Pallet Rack Decking
Global Industrial
Pallet Rack Wire Decking, 52W x 48D 2500 lbs cap Gray
Mfr # 798658
Zoro # G808825888
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wire Mesh
- Overall Width 52 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 798658
- Zoro # G808825888
- UPC # 707022321860
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Depth | 48 |
Overall Width | 52 in |
Details
Material | Wire Mesh |
Color | Gray |
Description
Strong, 2 x 4, 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2 or 1-5/8 step. 2500 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 52W x 42D 2700 lbs cap Gray (798655)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 58inW x 42inD 2750 lbs cap Gray (798656)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L (WMD-4252)
- HUSKY Pallet Rack Decking, 48inx46in (4846A4)
- Global Industrial Pallet Rack Decking