Shop All Industrial Netting Systems
Global Industrial
Pallet Rack Netting, One Bay, 147inW x 144inH, 1-3/4in Sq. Mesh, 1250 lb Rating
Mfr # 248430C
Zoro # G911863920
product price: $356.69
/ea
Free Shipping & Returns
$356.69
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
- Brand Global Industrial
- MFR # 248430C
- Zoro # G911863920
- UPC # 707022508698
- Country of Origin United States
- Category Industrial Netting Systems
Description
Provides optimal safety/security by helping prevent items from falling from pallet racking. Easily attaches to existing pallet racking using included hardware optional off-set mounting kits available. Mesh construction is ideal for smaller boxes and items and offers a high load rating. Protect your pallet rack inventory and nearby workers with our Global Industrial™ Pallet Rack Netting. This industrial pallet rack safety net features a square mesh design to help catch items in the event they fall or slip off the pallet racking system. The net is made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16in dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware included or off-set hardware sold separately on pallet rack uprights. Netting offers additional 3in in length per bay for upright allowance. 1-3/4in Square Mesh is ideal for small products and offers 1250 lb. load rating.
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
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- ORBIS Gray Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Grey)
- SIMPLE SPACES Clothes Hanger Mahogany 5Pc (HEA00040G)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- GLOBAL INDUSTRIAL Pallet Rack Netting, One Bay, 123inW x 144inH, 1-3/4in Sq. Mesh, 1250 lb Rating (248430B)
- GLOBAL INDUSTRIAL Pallet Rack Netting, One Bay, 99inW x 48inH, 4in Sq. Mesh, 2500 lb Rating (248433A)
- JAYDEE BOEN Debris Netting, Black, FR, 4ftX150ft (DN-10115)
- JAYDEE GROUP USA. BOEN Fire Resistant Safety Netting, 8.6 Ft. x 150 Ft., Orange, 1 Roll (SN-20015)
- JAYDEE GROUP USA. BOEN Privacy Netting W/Reinforced Grommets, 4' x 50', Green - (PN-30064)
- GUARDIAN EQUIPMENT Vertical Netting System, 150 ft L, 48 in W (70001)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- Global Industrial Industrial Netting Systems