Shop All Pallet Jacks
Global Industrial
Pallet Jack Truck, Stainless Steel, 27 x 48, 4400 Lb. Capacity
Mfr # 241629
Zoro # G508825836
product price: $2,442.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,442.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 27 in
- Material Stainless Steel
- Color Silver
- Handle Type Clean Enviroment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241629
- Zoro # G508825836
- UPC # 707022091305
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 48 in |
Overall Width | 27 in |
Details
Material | Stainless Steel |
Color | Silver |
Handle Type | Clean Enviroment |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Designed for corrosive or extremely wet environments and ideal for use in laboratories and clean roomsComfortable self-righting corrosion resistant stainless steel handle has 3-function hand control raise, neutral, lower for smooth control 210 degree turning radius 3 lowered height and 7-1/2 raised height 7 nylon steer wheels and 2-3/4 nylon load wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- EAGLE MFG Dolly, Drum, 7 In Height (1698)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 36 (168040)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 42 (168032)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- Global Industrial Pallet Jacks